- ANSI 2021 CLASS A -25 PERSON - REFILL POUCH
| Standard | Taa Comp, ANSI z308 2021 Class A |
| Kit Type | ANSI 2021 Kits |
| First aid kit case | Refill Pack |
| First aid kit size | 25 Person |
| Size | KIT |
| Color | White |
| Weight | 3.7 LB |
| Standard | Taa Comp, ANSI z308 2021 Class A |
| Kit Type | ANSI 2021 Kits |
| First aid kit case | Refill Pack |
| First aid kit size | 25 Person |
| Size | KIT |
| Color | White |
| Weight | 3.7 LB |