- ANSI 2021 CLASS A -50 PERSON - REFILL POUCH
| Color | White |
| Kit Type | ANSI 2021 Kits |
| First aid kit size | 50 Person |
| First aid kit case | Refill Pack |
| Size | KIT |
| Standard | Taa Comp, ANSI z308 2021 Class A |
| Weight | 6.24 LB |
| Color | White |
| Kit Type | ANSI 2021 Kits |
| First aid kit size | 50 Person |
| First aid kit case | Refill Pack |
| Size | KIT |
| Standard | Taa Comp, ANSI z308 2021 Class A |
| Weight | 6.24 LB |