- ANSI 2021 CLASS A -50 PERSON - PLASTIC
| First aid kit case | Plastic |
| First aid kit size | 50 Person |
| Color | White |
| Standard | Taa Comp, ANSI z308 2021 Class A |
| Size | KIT |
| Kit Type | ANSI 2021 Kits |
| Weight | 9.79 LB |
| First aid kit case | Plastic |
| First aid kit size | 50 Person |
| Color | White |
| Standard | Taa Comp, ANSI z308 2021 Class A |
| Size | KIT |
| Kit Type | ANSI 2021 Kits |
| Weight | 9.79 LB |