- ANSI CLASS B METAL FIRST AID KIT - 50 PERSON
| Size | KIT |
| Standard | Taa Comp, ANSI z308 2021 Class B |
| First aid kit case | Metal |
| Color | White |
| Kit Type | ANSI 2021 Kits |
| First aid kit size | 50 Person |
| Weight | 15.87 LB |
| Size | KIT |
| Standard | Taa Comp, ANSI z308 2021 Class B |
| First aid kit case | Metal |
| Color | White |
| Kit Type | ANSI 2021 Kits |
| First aid kit size | 50 Person |
| Weight | 15.87 LB |