- ANSI CLASS B FIRST AID REFILL POUCHES - 50 PERSON
| First aid kit case | Refill Pack |
| First aid kit size | 50 Person |
| Size | KIT |
| Color | Clear |
| Standard | Taa Comp, ANSI z308 2021 Class B |
| Kit Type | ANSI 2021 Kits |
| Weight | 10.71 LB |
| First aid kit case | Refill Pack |
| First aid kit size | 50 Person |
| Size | KIT |
| Color | Clear |
| Standard | Taa Comp, ANSI z308 2021 Class B |
| Kit Type | ANSI 2021 Kits |
| Weight | 10.71 LB |