| First aid kit case | Plastic |
| Kit Type | Basic OSHA Kits |
| Size | KIT |
| First aid kit size | 25 Person |
| Standard | Taa Comp, ANSI z308 2009 |
| Color | White |
| Weight | 6.59 LB |
| First aid kit case | Plastic |
| Kit Type | Basic OSHA Kits |
| Size | KIT |
| First aid kit size | 25 Person |
| Standard | Taa Comp, ANSI z308 2009 |
| Color | White |
| Weight | 6.59 LB |