| Standard | Taa Comp, ANSI z308 2009 |
| Color | White |
| Size | KIT |
| Kit Type | Bloodborne Pathogen Kits |
| First aid kit case | Plastic |
| Weight | 3.24 LB |
| Standard | Taa Comp, ANSI z308 2009 |
| Color | White |
| Size | KIT |
| Kit Type | Bloodborne Pathogen Kits |
| First aid kit case | Plastic |
| Weight | 3.24 LB |