Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Boot

2KP396211

Boot
Item #117166038
  • Black Color
Boot
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color

description

  • Applications include construction, remediation, environmental clean up and forestry

applications

  • Construction
  • remediation
  • environmental clean up and forestry

features

  • Cleated Outer Sole
  • 16" Over-The-Sock Black Economy PVC Knee Boot
  • Plain Toe
  • Washable Nylon Lining
  • Assembled in the USA
Color Black
Sole Cleated Outer Sole
Weight 5.51 LB
EAN or UPC 72874078089
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison