PIP
3002-1
APRON, DARK NAVY, FLAME RESISTANT FABRIC, CHEST POCKET, COMFORT STRAP, 36"
Item #118319765
- APRON, DARK NAVY, FLAME RESISTANT FABRIC, CHEST POCKET, COMFORT STRAP, 36"
| Clothing Type | Aprons |
| Dry Instructions | Tumble Dry |
| Length | 36 in |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Standard | Taa Comp. |
| Size | 36 in |
| Fabric | Cotton, Cotton Twill |
| Color | Navy |
| Wash Temperature | 140 ⁰F |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Weight | 1.56 LB |
| EAN or UPC | 710927300205 |
