PIP
301-0702Z-BL/4X
NON-ANSI MESH VEST, 2 POCKETS, ZIPPER CLOSURE, 2IN. TAPE, BL PROTECTIVE CLOTHING BLUE SIZE 4XL (UOM EA, 50 PER CASE)
Item #120095577
- NON-ANSI MESH VEST, 2 POCKETS, ZIPPER CLOSURE, 2IN. TAPE, BL PROTECTIVE CLOTHING BLUE SIZE 4XL (UOM EA, 50 PER CASE)
| Clothing Type | Vests |
| Size | 4XL |
| Color | Blue |
| Reflective Type | Silver |
| Pockets | 2 |
| Fabric | Mesh |
| Closure Type | Zipper |
| Pocket Type | Chest Pocket, Internal Pocket |
| Weight | 34.17 LB |
| EAN or UPC | 616314761348 |
