PIP
302-0670T-OR/3X
CASE PACK/30, R3 HI VIS RIPSTOP/MESH TETHERING VEST, ZIPPER, TWO TONE TAPE
Item #118615819
- CASE PACK/30, R3 HI VIS RIPSTOP/MESH TETHERING VEST, ZIPPER, TWO TONE TAPE
| Clothing Type | Vests |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Wash Cycles | 25 |
| Color | Hi-Vis Orange |
| Fabric | Mesh, Ripstop, Polyester |
| Pockets | 12 |
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable |
| Size | 3XL |
| Construction | Black Bottom, D-Ring Access |
| Dry Instructions | Hang Dry |
| Pocket Type | Chest Pocket, ID Pocket, Oversized Back Pocket, Pen Pocket, Tablet Pocket |
| Reflective Width | 2 in |
| Reflective Type | Two-Tone |
| Closure Type | Zipper |
| Wash Temperature | 104 ⁰F |
| Dry Clean | Dry-Clean |
| Bleach | Do Not Bleach |
| Weight | 1.1 LB |
| EAN or UPC | 616314414312 |
