PIP
303-0513-OR/L
CASE PACK/30, TYPE R CLASS 3 WOMEN'S SOLID/MESH SURVEYOR'S VEST, MIC TABS, ZIPPER CLOSURE
Item #118615832
- CASE PACK/30, TYPE R CLASS 3 WOMEN'S SOLID/MESH SURVEYOR'S VEST, MIC TABS, ZIPPER CLOSURE
| Sustainability | Reusable/Launderable |
| Reflective Type | Two-Tone |
| Clothing Type | Vests |
| Closure Type | Zipper |
| Fabric | Mesh, Solid |
| Pocket Type | Chest Pocket, ID Pocket, Internal Pocket, Radio/Cell Pocket |
| Color | Hi-Vis Orange |
| Construction | Womans Fit |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Pockets | 11 |
| Reflective Width | 2 in |
| Size | L |
| Weight | 1.02 LB |
| EAN or UPC | 616314410253 |
