PIP
305-2105-L
AR/FR CLASS 2 MESH VEST, 5.1 CAL, FR TAPE, H&L CLOSURE, LY, "D" RING A-Hi-Vis Yellow
Item #120837676
| Color | Hi-Vis Yellow |
| Pockets | 1 |
| Size | L |
| HRC Cal | 4.5999999999999996 |
| Dry Instructions | Hang Dry |
| Wash Temperature | 131 ⁰F |
| HRC Level | 1 |
| Standard | ANSI Type Class R2, NFPA 70e, ASTM D6413, ASTM F1506, Taa Comp |
| Wash Cycles | 50 |
| Closure Type | Hook and Loop |
| Bleach | Do Not Bleach |
| HRC Method | ATPV |
| Construction | D-Ring Access |
| Sustainability | Reusable/Launderable |
| Fabric | Mesh, Modacrylic |
| Pocket Type | Internal Pocket |
| Wash Instructions | Machine Wash |
| Weight | 20.94 LB |
