PIP
31-CS18
COTTON KNIT SLEEVE, 2 7/8 INCHES X 18 LONG, OVERSTITCHED ENDS SIZE/18" - WHITE
Item #114976061
| Standard | Taa Comp. |
| Ply | Single-Ply |
| Top Arm Option | Finished Edges |
| Liner Material | Cotton |
| Construction | Seamless Knit |
| Size | 18 in |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Color | Natural |
| Weight | 0.08 LB |
| EAN or UPC | 616314154058 |
