PIP
3106/3XL
PosiWear, FR Coverall, Blue, Hood, Elastic Wrist and Ankles SIZE 3XL-Blue
Item #116995449
- Blue
- 3X-Large
- Serged
| Fabric | PosiWear FR |
| Color | Blue |
| Seams | Serged |
| Ankles | Elastic |
| Wrists | Elastic |
| Size | 3XL |
| Wash Instructions | Do Not Wash |
| Closure Type | Zipper |
| Standard | NFPA 701 |
| Clothing Type | Coveralls |
| Hood | Attached |
| Weight | 13.76 LB |
| EAN or UPC | 662903031149 |
