- APRON, BOARHIDE, BIB STYLE, 36
| Size | 36 in |
| Clothing Type | Bib Aprons |
| Length | 36 in |
| Color | Brown |
| Weight | 2.64 LB |
| EAN or UPC | 710927313601 |
| Size | 36 in |
| Clothing Type | Bib Aprons |
| Length | 36 in |
| Color | Brown |
| Weight | 2.64 LB |
| EAN or UPC | 710927313601 |