- APRON, BOARHIDE, BIB STYLE, 42
| Size | 42 in |
| Clothing Type | Bib Aprons |
| Length | 42 in |
| Color | Brown |
| Weight | 1.41 LB |
| EAN or UPC | 710927314202 |
| Size | 42 in |
| Clothing Type | Bib Aprons |
| Length | 42 in |
| Color | Brown |
| Weight | 1.41 LB |
| EAN or UPC | 710927314202 |