- APRON, BOARHIDE, BIB STYLE, 48
| Clothing Type | Bib Aprons |
| Size | 48 in |
| Color | Brown |
| Length | 48 in |
| Weight | 1.55 LB |
| EAN or UPC | 710927314806 |
| Clothing Type | Bib Aprons |
| Size | 48 in |
| Color | Brown |
| Length | 48 in |
| Weight | 1.55 LB |
| EAN or UPC | 710927314806 |