PIP
318-1780-BK/M
Rip Stop Insulated Bib Overall, Removable Bib, Two Tone Tape, Black, M SIZE M-Black
Item #117373430
- Black
- Black
- Hi-Vis Orange
- Hi-Vis Yellow
- Medium
| Color | Black |
| Size | M |
| Standard | ANSI Type Class N |
| Weight | 3.52 LB |
| EAN or UPC | 616314341403 |
