| Color | Navy |
| Sustainability | Reusable/Launderable |
| Fabric | Cotton, Polyester |
| Wash Instructions | Machine Wash |
| Reflective Type | Silver |
| Closure Type | Zipper |
| Reflective Width | 2 in |
| Clothing Type | Pants |
| Dry Instructions | Tumble Dry |
| Gender | Men |
| Pockets | 6 |
| Pocket Type | Rear Hip Pocket, Slash Pocket, Tool Pocket |
| Dry Clean | Do Not Dry-Clean |
| Wash Temperature | 140 ⁰F |
| Bleach | Do Not Bleach |
| Size | 30W x 34L |
| Standard | ANSI Type Class E |
| Weight | 28.66 LB |

