| Standard | ANSI Type Class E |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Closure Type | Drawstring |
| Construction | Ripstop, Waterproof |
| Size | S |
| Color | Hi-Vis Yellow |
| Clothing Type | Pants |
| Pockets | 2 |
| Weight | 24.25 LB |
| Standard | ANSI Type Class E |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Closure Type | Drawstring |
| Construction | Ripstop, Waterproof |
| Size | S |
| Color | Hi-Vis Yellow |
| Clothing Type | Pants |
| Pockets | 2 |
| Weight | 24.25 LB |