| Size | 20T |
| Closure Type | Zipper |
| Wash Temperature | 140 ⁰F |
| Sustainability | Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Color | Navy |
| Gender | Women |
| Fabric | Cotton, Polyester |
| Pockets | 6 |
| Dry Clean | Do Not Dry-Clean |
| Bleach | Do Not Bleach |
| Clothing Type | Pants |
| Wash Instructions | Do Not Wash |
| Pocket Type | Rear Hip Pocket, Hammer Loop, Waist Pocket |
| Construction | Womans Fit |
| Standard | ANSI Type Class E |
| Reflective Width | 2 in |
| Reflective Type | Silver |
| Weight | 30.86 LB |

