PIP
323M6988T-YLNV/M
323M6988T,CLASS 3 FULL ZIP HOODIE, NAVY BOTTOM, FLEECE W/ SHERPA LINING ,Hi-Vis Yellow,M(10/CASE)
Item #119572948
- 323M6988T,CLASS 3 FULL ZIP HOODIE, NAVY BOTTOM, FLEECE W/ SHERPA LINING ,Hi-Vis Yellow,M(10/CASE)
| Closure Type | Zipper |
| Color | Hi-Vis Yellow |
| Pockets | 2 |
| Wash Temperature | 104 ⁰F |
| Fabric | Fleece, Polyester |
| Dry Clean | Do Not Dry-Clean |
| Wash Cycles | 25 |
| Lining Type | Built-In |
| Reflective Width | 2 in |
| Hood | Attached |
| Construction | UV Protection, Black Bottom |
| Size | M |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Sustainability | Reusable/Launderable |
| Type | Sweatshirt |
| Clothing Type | Sweatshirts |
| Reflective Type | Silver |
| Wash Instructions | Machine Wash |
| Pocket Type | Waist Pocket |
| Dry Instructions | Hang Dry |
| Bleach | Do Not Bleach |
| Weight | 22.05 LB |
| EAN or UPC | 616314821776 |
