- APRON, BOARHIDE, SPLIT LEG BIB STYLE, 42
| Clothing Type | Bib Aprons |
| Length | 42 in |
| Size | 42 in |
| Color | Brown |
| Weight | 4.23 LB |
| EAN or UPC | 710927324201 |
| Clothing Type | Bib Aprons |
| Length | 42 in |
| Size | 42 in |
| Color | Brown |
| Weight | 4.23 LB |
| EAN or UPC | 710927324201 |