PIP
331-1745-BK/4XL
ANSI TYPE 0 CLASS 1 VALUE TWO-TONE, BOMBER JACKET, BLACK, 4XL (CASE QTY / 10)
Item #119388381
- ANSI TYPE 0 CLASS 1 VALUE TWO-TONE, BOMBER JACKET, BLACK, 4XL (CASE QTY / 10)
| Reflective Type | Two-Tone |
| Sustainability | Reusable/Launderable |
| Color | Black |
| Clothing Type | Jackets |
| Lining Type | Built-In |
| Dry Temperature | Low Heat |
| Reflective Width | 2 in |
| Size | 4XL |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Fabric | Polyester |
| Closure Type | Zipper |
| Hood | Detachable |
| Standard | ANSI Type Class O1 |
| Wash Temperature | 104 ⁰F |
| Construction | Water Resistant |
| Wash Instructions | Machine Wash |
| Pocket Type | Chest Pocket, ID Pocket, Mic Tab, Pen Pocket, Radio/Cell Pocket, Slash Pocket |
| Weight | 30.64 LB |
| EAN or UPC | 616314453670 |
