PIP
332M0330H-YEL/L
332M0330H,ANSI CLASS 2, REVERSIBLE, UV BLOCK, WATER RESISTANT,Hi-Vis Yellow,L(10/CASE)
Item #119572966
- 332M0330H,ANSI CLASS 2, REVERSIBLE, UV BLOCK, WATER RESISTANT,Hi-Vis Yellow,L(10/CASE)
| Wash Temperature | 104 ⁰F |
| Size | L |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Fabric | Polyester, PU, Taffeta |
| Reflective Width | 2 in |
| Wash Instructions | Machine Wash |
| Closure Type | Zipper |
| Pocket Type | Hand Warmer Pocket, Waist Pocket |
| Dry Temperature | Low Heat |
| Construction | Reversible, UV Protection, Water Resistant |
| Sustainability | Reusable/Launderable |
| Lining Type | Built-In |
| Pockets | 4 |
| Color | Hi-Vis Yellow |
| Reflective Type | Silver |
| Clothing Type | Vests |
| Weight | 12.79 LB |
| EAN or UPC | 616314822063 |
