PIP
333M6350H-YEL/2XL
333M6350H,CLASS 3 JACKET,UV BLOCK, WATER RESISTANT, REVERSIBLE,Hi-Vis Yellow,2XL(10/CASE)
Item #119572976
- 333M6350H,CLASS 3 JACKET,UV BLOCK, WATER RESISTANT, REVERSIBLE,Hi-Vis Yellow,2XL(10/CASE)
| Clothing Type | Jackets |
| Pocket Type | Hand Warmer Pocket, Waist Pocket |
| Size | 2XL |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Reflective Type | Silver |
| Dry Temperature | Low Heat |
| Pockets | 4 |
| Reflective Width | 2 in |
| Construction | Reversible, UV Protection, Water Resistant |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Lining Type | Built-In |
| Fabric | Polyester, PU, Taffeta |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Closure Type | Zipper |
| Wash Temperature | 104 ⁰F |
| Weight | 0.25 LB |
| EAN or UPC | 616314822018 |
