- Nylon With Solid Nitrile Grip Gloves
- Large
- Continuous Knit
- Seamless Gloves Coated
features
- Breathable back for comfort
- Solid nitrile coated palm and fingers provide superior grip, abrasion, cut and snag resistance
- Available with gray or blue solid nitrile coated palm on white nylon shell
| Style | Nitrile Coated Palm & Fingers |
| Length | 9.800 in |
| Color Code | Brown |
| Cuff Style | Continuous Knit |
| Glove Size | Large |
| Glove Type | Seamless Coated |
| Material | Nitrile, Nylon |
| EN Code | EN388 |
| Color | White, Gray |
| Weight | 1.41 LB |

