PIP
343M6450X-YLNV/S
CLASS 3/CSA Z96, X-BACK, NAVY BOTTOM, FREEZER JACKET PROTECTIVE CLOTHING HI-VIS YELLOW SIZE S (UOM EA, 5 PER CASE)
Item #120095958
- CLASS 3/CSA Z96, X-BACK, NAVY BOTTOM, FREEZER JACKET PROTECTIVE CLOTHING HI-VIS YELLOW SIZE S (UOM EA, 5 PER CASE)
| Temperature [Min] | Below -50°F |
| Chest Size [Max] | 50 in |
| Pocket Type | Chest Pocket, Pen Pocket, Waist Pocket |
| Lining Type | Built-In |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Reflective Width | 2 in |
| Reflective Type | Silver |
| Pockets | 7 |
| Clothing Type | Jackets |
| Size | S |
| Sustainability | Reusable/Launderable, Made from Recycled Materials |
| Hood | Detachable |
| Fabric | Ripstop, Polyester/PU |
| Closure Type | Zipper & Snap |
| Gender | Men |
| Color | Hi-Vis Yellow |
| Weight | 4.322 LB |
| EAN or UPC | 616314728020 |
