| Size | L |
| Standard | 21 CFR |
| Fabric | Spunbond Polypropylene |
| Seams | Serged |
| Wash Instructions | Do Not Wash |
| Clothing Type | Coveralls |
| Closure Type | Zipper |
| Ankles | Open |
| Wrists | Open |
| Color | White |
| Weight | 4.19 LB |
| EAN or UPC | 662909355003 |
| Size | L |
| Standard | 21 CFR |
| Fabric | Spunbond Polypropylene |
| Seams | Serged |
| Wash Instructions | Do Not Wash |
| Clothing Type | Coveralls |
| Closure Type | Zipper |
| Ankles | Open |
| Wrists | Open |
| Color | White |
| Weight | 4.19 LB |
| EAN or UPC | 662909355003 |