| Color | White |
| Closure Type | Zipper |
| Standard | 21 CFR |
| Fabric | Spunbond Polypropylene |
| Clothing Type | Coveralls |
| Seams | Serged |
| Wrists | Open |
| Size | 3XL |
| Wash Instructions | Do Not Wash |
| Ankles | Open |
| Weight | 5.07 LB |
| EAN or UPC | 662909352002 |
| Color | White |
| Closure Type | Zipper |
| Standard | 21 CFR |
| Fabric | Spunbond Polypropylene |
| Clothing Type | Coveralls |
| Seams | Serged |
| Wrists | Open |
| Size | 3XL |
| Wash Instructions | Do Not Wash |
| Ankles | Open |
| Weight | 5.07 LB |
| EAN or UPC | 662909352002 |