| Clothing Type | Coveralls |
| Fabric | Spunbond Polypropylene |
| Standard | 21 CFR |
| Wrists | Elastic |
| Hood | Attached |
| Wash Instructions | Do Not Wash |
| Closure Type | Zipper |
| Size | XL |
| Ankles | Elastic |
| Seams | Serged |
| Color | White |
| Weight | 4.63 LB |
| EAN or UPC | 662909350305 |
| Clothing Type | Coveralls |
| Fabric | Spunbond Polypropylene |
| Standard | 21 CFR |
| Wrists | Elastic |
| Hood | Attached |
| Wash Instructions | Do Not Wash |
| Closure Type | Zipper |
| Size | XL |
| Ankles | Elastic |
| Seams | Serged |
| Color | White |
| Weight | 4.63 LB |
| EAN or UPC | 662909350305 |