| Fabric | Spunbond Polypropylene |
| Hood | Attached |
| Wash Instructions | Do Not Wash |
| Color | White |
| Closure Type | Zipper |
| Ankles | Elastic |
| Wrists | Elastic |
| Clothing Type | Coveralls |
| Seams | Serged |
| Size | 3XL |
| Standard | 21 CFR |
| Weight | 5.29 LB |
| EAN or UPC | 662909350503 |
| Fabric | Spunbond Polypropylene |
| Hood | Attached |
| Wash Instructions | Do Not Wash |
| Color | White |
| Closure Type | Zipper |
| Ankles | Elastic |
| Wrists | Elastic |
| Clothing Type | Coveralls |
| Seams | Serged |
| Size | 3XL |
| Standard | 21 CFR |
| Weight | 5.29 LB |
| EAN or UPC | 662909350503 |