| Ankles | Open |
| Size | 2XL |
| Color | White |
| Standard | 21 CFR |
| Closure Type | Elastic |
| Seams | Serged |
| Clothing Type | Pants |
| Fabric | Spunbond Polypropylene |
| Wash Instructions | Do Not Wash |
| Weight | 4.85 LB |
| EAN or UPC | 662909762832 |
| Ankles | Open |
| Size | 2XL |
| Color | White |
| Standard | 21 CFR |
| Closure Type | Elastic |
| Seams | Serged |
| Clothing Type | Pants |
| Fabric | Spunbond Polypropylene |
| Wash Instructions | Do Not Wash |
| Weight | 4.85 LB |
| EAN or UPC | 662909762832 |