- Blue
- Large
| Fabric | Spunbond Polypropylene |
| Size | L |
| Clothing Type | Shoe Covers |
| Ankles | Elastic |
| Seams | Serged |
| Wash Instructions | Do Not Wash |
| Color | Blue |
| Closure Type | Elastic |
| Weight | 4.41 LB |
| EAN or UPC | 662909717139 |
| Fabric | Spunbond Polypropylene |
| Size | L |
| Clothing Type | Shoe Covers |
| Ankles | Elastic |
| Seams | Serged |
| Wash Instructions | Do Not Wash |
| Color | Blue |
| Closure Type | Elastic |
| Weight | 4.41 LB |
| EAN or UPC | 662909717139 |