| Color | White |
| Wash Instructions | Do Not Wash |
| Closure Type | Elastic |
| Clothing Type | Boot Covers |
| Size | OS |
| Seams | Serged |
| Ankles | Elastic |
| Fabric | Spunbond Polypropylene |
| Weight | 4.41 LB |
| EAN or UPC | 662909506757 |
| Color | White |
| Wash Instructions | Do Not Wash |
| Closure Type | Elastic |
| Clothing Type | Boot Covers |
| Size | OS |
| Seams | Serged |
| Ankles | Elastic |
| Fabric | Spunbond Polypropylene |
| Weight | 4.41 LB |
| EAN or UPC | 662909506757 |