Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Apron

3520/XL

Apron
Item #117303185
  • White Color
Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White Color

description

  • Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in General labor, pharmaceuticals, cleaning and food processing.

features

  • Standard Weight
  • V neck design for comfort
  • Open wrists
  • Wrap around ties for a secure fit around waist
  • SBP allows for a high level of comfort and breathability
  • One time use product
Color White
Fabric Spunbond Polypropylene
Weight 5.95 LB
EAN or UPC 662909547200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison