PIP
36-110PD/L_ZRCD
RECODED TO PIP_36-110PD/L, MTRL - 111677113
Item #101700969
-
Pre-Packed Quantities
| Glove Size | Men's Large |
| Color | White |
| Length | 10 in |
| Cuff Type | Knitwrist |
| Material | Cotton/PVC with Single Side Dots |
| Weight | 0.138 LB |
-
Pre-Packed Quantities

