| Size | OS |
| Material | 100% Acrylic |
| Warmth | Warmest |
| Color | Gray |
| Coverage | Cap |
| Fabric | Acrylic |
| No. of Layers | 2 |
| Weight | 0.2 LB |
| Size | OS |
| Material | 100% Acrylic |
| Warmth | Warmest |
| Color | Gray |
| Coverage | Cap |
| Fabric | Acrylic |
| No. of Layers | 2 |
| Weight | 0.2 LB |