- White
- 2X-Large
- Serged
| Color | White |
| Closure Type | Zipper |
| Ankles | Open |
| Wrists | Open |
| Wash Instructions | Do Not Wash |
| Fabric | PosiWear BA |
| Seams | Serged |
| Clothing Type | Coveralls |
| Size | 2XL |
| Weight | 4.85 LB |
| EAN or UPC | 662909360007 |
| Color | White |
| Closure Type | Zipper |
| Ankles | Open |
| Wrists | Open |
| Wash Instructions | Do Not Wash |
| Fabric | PosiWear BA |
| Seams | Serged |
| Clothing Type | Coveralls |
| Size | 2XL |
| Weight | 4.85 LB |
| EAN or UPC | 662909360007 |