- White
- X-Large
- Serged
| Fabric | PosiWear BA |
| Size | XL |
| Seams | Serged |
| Ankles | Open |
| Wrists | Open |
| Closure Type | Zipper |
| Wash Instructions | Do Not Wash |
| Clothing Type | Coveralls |
| Color | White |
| Weight | 4.63 LB |
| EAN or UPC | 662909360069 |
| Fabric | PosiWear BA |
| Size | XL |
| Seams | Serged |
| Ankles | Open |
| Wrists | Open |
| Closure Type | Zipper |
| Wash Instructions | Do Not Wash |
| Clothing Type | Coveralls |
| Color | White |
| Weight | 4.63 LB |
| EAN or UPC | 662909360069 |