- White
- 2X-Large
- Serged
| Seams | Serged |
| Fabric | PosiWear BA |
| Wash Instructions | Do Not Wash |
| Ankles | Elastic |
| Closure Type | Zipper |
| Clothing Type | Coveralls |
| Size | 2XL |
| Wrists | Elastic |
| Color | White |
| Weight | 4.85 LB |
| EAN or UPC | 662909360076 |
| Seams | Serged |
| Fabric | PosiWear BA |
| Wash Instructions | Do Not Wash |
| Ankles | Elastic |
| Closure Type | Zipper |
| Clothing Type | Coveralls |
| Size | 2XL |
| Wrists | Elastic |
| Color | White |
| Weight | 4.85 LB |
| EAN or UPC | 662909360076 |