- White
- 3X-Large
- Serged
| Hood | Attached |
| Size | 3XL |
| Wrists | Elastic |
| Closure Type | Zipper |
| Seams | Serged |
| Ankles | Elastic |
| Clothing Type | Coveralls |
| Color | White |
| Wash Instructions | Do Not Wash |
| Fabric | PosiWear BA |
| Weight | 5.29 LB |
| EAN or UPC | 662909360151 |
| Hood | Attached |
| Size | 3XL |
| Wrists | Elastic |
| Closure Type | Zipper |
| Seams | Serged |
| Ankles | Elastic |
| Clothing Type | Coveralls |
| Color | White |
| Wash Instructions | Do Not Wash |
| Fabric | PosiWear BA |
| Weight | 5.29 LB |
| EAN or UPC | 662909360151 |