- White
- X-Large
- Serged
| Clothing Type | Coveralls |
| Wash Instructions | Do Not Wash |
| Ankles | Elastic |
| Size | XL |
| Closure Type | Zipper |
| Hood | Attached |
| Wrists | Elastic |
| Color | White |
| Fabric | PosiWear BA |
| Seams | Serged |
| Weight | 12.54 LB |
| EAN or UPC | 662909360649 |
| Clothing Type | Coveralls |
| Wash Instructions | Do Not Wash |
| Ankles | Elastic |
| Size | XL |
| Closure Type | Zipper |
| Hood | Attached |
| Wrists | Elastic |
| Color | White |
| Fabric | PosiWear BA |
| Seams | Serged |
| Weight | 12.54 LB |
| EAN or UPC | 662909360649 |