- White
- One Size
| Closure Type | Elastic |
| Fabric | PosiWear BA |
| Clothing Type | Shoe Covers |
| Wash Instructions | Do Not Wash |
| Color | White |
| Size | OS |
| Ankles | Elastic |
| Seams | Serged |
| Weight | 7.71 LB |
| EAN or UPC | 662909361219 |
| Closure Type | Elastic |
| Fabric | PosiWear BA |
| Clothing Type | Shoe Covers |
| Wash Instructions | Do Not Wash |
| Color | White |
| Size | OS |
| Ankles | Elastic |
| Seams | Serged |
| Weight | 7.71 LB |
| EAN or UPC | 662909361219 |