- White
- One Size
| Closure Type | Elastic |
| Color | White |
| Clothing Type | Boot Covers |
| Ankles | Elastic |
| Fabric | PosiWear BA |
| Size | OS |
| Wash Instructions | Do Not Wash |
| Seams | Serged |
| Weight | 11.67 LB |
| EAN or UPC | 662909361226 |
| Closure Type | Elastic |
| Color | White |
| Clothing Type | Boot Covers |
| Ankles | Elastic |
| Fabric | PosiWear BA |
| Size | OS |
| Wash Instructions | Do Not Wash |
| Seams | Serged |
| Weight | 11.67 LB |
| EAN or UPC | 662909361226 |