- White
- Medium
| Fabric | PosiWear BA |
| Wash Instructions | Do Not Wash |
| Seams | Serged |
| Ankles | Open |
| Color | White |
| Size | M |
| Clothing Type | Pants |
| Closure Type | Elastic |
| Weight | 12.76 LB |
| EAN or UPC | 662909361134 |
| Fabric | PosiWear BA |
| Wash Instructions | Do Not Wash |
| Seams | Serged |
| Ankles | Open |
| Color | White |
| Size | M |
| Clothing Type | Pants |
| Closure Type | Elastic |
| Weight | 12.76 LB |
| EAN or UPC | 662909361134 |