- White
- One Size
| Wash Instructions | Do Not Wash |
| Color | White |
| Fabric | PosiWear UB |
| Size | OS |
| Ankles | Elastic |
| Closure Type | Elastic |
| Clothing Type | Shoe Covers |
| Seams | Serged |
| Weight | 7.72 LB |
| EAN or UPC | 662909037138 |
| Wash Instructions | Do Not Wash |
| Color | White |
| Fabric | PosiWear UB |
| Size | OS |
| Ankles | Elastic |
| Closure Type | Elastic |
| Clothing Type | Shoe Covers |
| Seams | Serged |
| Weight | 7.72 LB |
| EAN or UPC | 662909037138 |