- White
- 18 in Size
| Clothing Type | Boot Covers |
| Ankles | Elastic |
| Closure Type | Elastic |
| Seams | Serged |
| Wash Instructions | Do Not Wash |
| Size | 18 in |
| Color | White |
| Fabric | PosiWear UB |
| Weight | 11.68 LB |
| EAN or UPC | 662909037145 |
| Clothing Type | Boot Covers |
| Ankles | Elastic |
| Closure Type | Elastic |
| Seams | Serged |
| Wash Instructions | Do Not Wash |
| Size | 18 in |
| Color | White |
| Fabric | PosiWear UB |
| Weight | 11.68 LB |
| EAN or UPC | 662909037145 |