| Closure Type | Elastic |
| Seams | Serged |
| Ankles | Elastic |
| Clothing Type | Boot Covers |
| Fabric | Polyethylene Coated SBP |
| Color | White |
| Wash Instructions | Do Not Wash |
| Size | 14 in |
| Weight | 6.61 LB |
| EAN or UPC | 662909508409 |
| Closure Type | Elastic |
| Seams | Serged |
| Ankles | Elastic |
| Clothing Type | Boot Covers |
| Fabric | Polyethylene Coated SBP |
| Color | White |
| Wash Instructions | Do Not Wash |
| Size | 14 in |
| Weight | 6.61 LB |
| EAN or UPC | 662909508409 |